47" Brown and Black Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489999
Zoro # G822909335
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Height Adjustable
No
Base Material
Iron
Style
Modern
Commercial Use
No
Reversible Orientation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489999
Zoro #
G822909335
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Size
Medium
Overall Width
47.25 in
Overall Height
30 in
Overall Depth
23.75 in
Details
Base Material
Iron
Style
Modern
Commercial Use
No
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Type
Computer Desk
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Gaming Configuration
None
Assembled/Unassembled
Unassembled
Weight Capacity
75 lb
Material
Manufactured Wood
Finish
Natural
Color
Brown
Item
Desks
Mirrored
No
Cabinets Included
No
Description
Look like an executive when you add this 47-inch brown and black wood and metal h-shape computer desk with two drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.