
47" Brown and Black Wood And Metal Sled Coffee Table With Two Shelves
Mfr # 357531
Zoro # G422832965
product price:Â $838.99
/ea
Free Shipping & Returns
Key Features
Height
13.8 in
Coffee Table Type
Coffee Table
Style
Contemporary
Commercial Use
No
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357531
Zoro #
G422832965
UPC #
-
Country of Origin
China
Dimensions
Height
13.8 in
Width
47.3 in
Length
23.6 in
Details
Coffee Table Type
Coffee Table
Style
Contemporary
Commercial Use
No
Frame Material
Metal
Finish
Natural
Leg Color
Black
Hand Crafted
No
Shape
Rectangular
Tabletop Color
Brown
Leg Type
Sled
Item
Coffee Tables
Assembly Required
Partial Assembly Needed
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Weight Capacity
88 lb
Wheels Included
No
Queen Anne Legs
No
Description
This stylish 47-inch brown and black wood and metal sled coffee table with two shelves is sure to inspire compliments no matter where it sits. The brown manufactured wood top of this table is a nice visual contrast to the high quality, black metal of the base. There are 2 shelves that will help to keep clutter at bay. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 13.8-inch h x 47.3-inch w x 23.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.