
47" Brown and Black Wood Lift Top Coffee Table With Shelf
Mfr # 490520
Zoro # G922833028
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Assembled/Unassembled
Unassembled
Width
47 in
Hand Crafted
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490520
Zoro #
G922833028
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
47 in
Height
14 in
Length
24 in
Details
Wheels Included
No
Item
Coffee Tables
Assembled/Unassembled
Unassembled
Hand Crafted
No
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Leg Color
Brown
Coffee Table Type
Coffee Table
Tabletop Material
Paper Veneer
Frame Material
Manufactured Wood
Style
Contemporary
Leg Type
4 Legs
Weight Capacity
50 lb
Shape
Rectangular
Queen Anne Legs
No
Finish
Natural
Tabletop Color
Brown, Black
Description
Stylish and super sturdy, the 47-inch brown and black wood lift top coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. This table features an updated monotone color scheme with brown and black as the main color on both the paper veneer top and the manufactured wood base. Quality construction from the brown manufactured wood base combines with brown and black paper veneer of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 14-inch h x 47-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.