47" Clear And Gold Glass And Stainless Steel Sled Base Dining Table
Mfr # 568217
Zoro # G722908759
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Leg Color
Gold
Height
29.5 in
Weight Capacity
4 lb
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568217
Zoro #
G722908759
UPC #
-
Country of Origin
China
Dimensions
Height
29.5 in
Length
31.5 in
Width
47.2 in
Details
Frame Material
Stainless Steel
Leg Color
Gold
Item
Dining Tables
Weight Capacity
4 lb
Style
Contemporary
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Leg Type
Sled
Leaf Included
No
Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Clear
Shape
Rectangular
Table Mechanism
Fixed
Tabletop Material
Glass
Frame Color
Clear
Description
Make a statement with the 47-inch clear and gold glass and stainless steel sled base dining table and infuse a dash of character and personality into your space. The clear glass top of this table is a nice visual contrast to the high quality, geometric metal of the base. Add a touch of modern design to your space with this versatile and easy to wipe clean glass top table. A beautiful open geometric sled base adds some dimension and elegance to your dining. The dining table is a symbol for togetherness, special meals, and conversation.. 29.5-inch h x 47.2-inch w x 31.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.