47" Dark Gray Silver And Black Glass Faux Crystal And Wood Square Bar Table

  • Mfr # 564794

  • Zoro # G122373669


product price:  $1,127.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Length
47 in
Height
36 in
Commercial Use
No
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564794
Zoro #
G122373669
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
47 in
Height
36 in
Width
47 in

Details

Tabletop Color
Dark Gray/Gray Silver
Assembly Required
Full Assembly Needed
Item
Bar & Restaurant Table
Commercial Use
No

Description

The 47-inch dark gray silver and black glass faux crystal and wood square bar table embodies glam style. Its striking quadratic shape offers ample space for gatherings, while the top surface has a glossy surface that includes exquisite glass inlay and rows of crushed faux crystal bling. The combination of gray with black and the sparkling silver faux crystal glitter adds a sophisticated and luxurious touch to your decor. The sturdy pedestal base provides stability, allowing for worry-free entertaining. Transform your space with this stunning piece of furniture that seamlessly blends functionality and style. 38-inch h x 47-inch w x 47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.