Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54" X 54" X 36" White Marble Walnut Wood Counter Height Table
Mfr # 347013
Zoro # G722911476
product price:Â $929.99
/eaKey Features
Width
54 in
Length
54 in
Height
36 in
Tabletop Material
Marble
Frame Color
White, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347013
- Zoro #
- G722911476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 54 in
- Length
- 54 in
- Height
- 36 in
Details
- Item
- Dining Tables
- Tabletop Material
- Marble
- Frame Color
- White, Brown
- Frame Material
- Wood
- Leg Type
- Four Leg
- Assembled/Unassembled
- Unassembled
- Capacity
- 8 lb
- Style
- Transitional
- Assembly Required
- Full Assembly Needed
Description
This transitional dining collection will blend masterfully in your dining room. The dining table reflects selected marble stone top and wooden tapered legs. Complemented with charming parson style chairs, crafted in elegant PU upholstery with button tufted backrest. Optional server with matching marble top and wine bottle storage rack will make the perfect finishing touch. (Table & Chairs sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.