47" Gray and Black Wood and Metal H-Shape Computer Desk With Two Drawers

  • Mfr # 489997

  • Zoro # G022910827


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Type
Computer Desk
Assembled/Unassembled
Unassembled
Height Adjustable
No
Color
Gray
Overall Width
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489997
Zoro #
G022910827
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
No
Overall Width
47.25 in
Size
Medium
Overall Height
30 in
Overall Depth
23.75 in

Details

Type
Computer Desk
Assembled/Unassembled
Unassembled
Color
Gray
Cabinets Included
No
Gaming Configuration
No
Style
Modern
Commercial Use
No
Assembly Required
Full Assembly Needed
Weight Capacity
75 lb
Mirrored
No
Item
Desks
Finish
Natural
Material
Manufactured Wood
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Base Material
Iron

Description

Look like an executive when you add this 47-inch gray and black wood and metal h-shape computer desk with two drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.