47" Gray and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489910
Zoro # G822910591
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Overall Height
30 in
Size
Medium
Shape
Rectangular Desk
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489910
Zoro #
G822910591
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30 in
Size
Medium
Overall Width
47.25 in
Height Adjustable
No
Overall Depth
23.75 in
Details
Finish
Matte
Shape
Rectangular Desk
Style
Modern
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Weight Capacity
90 lb
Color
Gray
Gaming Configuration
No
Item
Desks
Type
Computer Desk
Material
Manufactured Wood
Mirrored
No
Base Material
Iron
Commercial Use
No
Reversible Orientation
Yes
Description
This 47-inch gray and black wood and metal sled computer desk with three drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.