Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Light Gray and Black Writing Desk With Two Drawers

  • Mfr # 543801

  • Zoro # G722345509


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.5 in
Commercial Use
No
Overall Height
30 in
Assembly
Partial Assembly Needed
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543801
Zoro #
G722345509
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Overall Height
30 in
Overall Width
47.2 in

Details

Item
Desk
Commercial Use
No
Assembly
Partial Assembly Needed
Color
Light Gray/Gray Black

Description

Bring this classic style 47-inch light gray and black writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.