
47" Light Gray Six Drawer Double Dresser
Mfr # 544012
Zoro # G822372214
product price: $1,590.99
/ea
Free Shipping & Returns
Key Features
Height (in)
36.1 in
Width (in)
47.2 in
Commercial Use
Yes
Depth (in)
41 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544012
Zoro #
G822372214
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
36.1 in
Width (in)
47.2 in
Depth (in)
41 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Color
Light Gray
Description
Enhance your room into a visually delightful and highly functional space with this 47-inch light gray six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 36.1-inch H x 47.2-inch W x 41-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.