Zoro Homepage

47" Natural and Black Writing Desk With Two Drawers

  • Mfr # 543778

  • Zoro # G822365698


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Depth
19.7 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543778
Zoro #
G822365698
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Depth
19.7 in
Overall Width
47.2 in

Details

Item
Desk
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black

Description

Bring this classic style 47-inch natural and black writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 47.2-inch W x 19.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.