
47" Natural and White Writing Desk With Two Drawers
Mfr # 543779
Zoro # G622371516
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.7 in
Assembly Required
Partial Assembly Needed
Overall Height
30 in
Overall Width
47.2 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543779
Zoro #
G622371516
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
19.7 in
Overall Height
30 in
Overall Width
47.2 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Desk
Description
Bring this classic style 47-inch natural and white writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 47.2-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.