Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Natural Wood Wall Mounted Floating Shelf

  • Mfr # 524869

  • Zoro # G722358028


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Depth
10.63 in
Height
1.58 in
Width
47.25 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524869
Zoro #
G722358028
UPC #
-
Country of Origin
China

Dimensions

Depth
10.63 in
Height
1.58 in
Width
47.25 in

Details

Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

The 47-inch natural wood wall mounted floating shelf combines functionality with aesthetics, making it a perfect addition to your living room. Crafted from durable manufactured wood, this shelf offers a sturdy platform for displaying decor or holding books. Its rustic style enhances any space, bringing a warm, inviting feel to your home. The natural color complements a variety of interior designs, adding a touch of elegance without overwhelming your existing decor. As a floating shelf, it maximizes wall space while keeping your floor area clear. This versatile piece not only serves as a practical solution for organization but also acts as a stylish focal point, transforming your living area with minimal effort. 1.58-inch h x 47.25-inch w x 10.63-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.