Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Oak Six Drawer Dresser

  • Mfr # 534966

  • Zoro # G022360486


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Width (in)
47.24 in
Height (in)
36.1 in
Assembly Required
Full Assembly Needed
Depth (in)
40.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534966
Zoro #
G022360486
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
47.24 in
Height (in)
36.1 in
Depth (in)
40.7 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood

Description

This 47-inch oak six drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 36.1-inch H x 47.24-inch W x 40.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.