Shop HOMEROOTS
See all product information
47" Pink and Gold Wood and Metal Writing Desk With Two Drawers
Mfr # 491491
Zoro # G722910998
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
47 in
Overall Depth
20 in
Overall Height
31 in
Color
Pink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
491491
Zoro #
G722910998
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
47 in
Overall Depth
20 in
Overall Height
31 in
Size
Medium
Height Adjustable
No
Details
Type
Writing Desk
Item
Desks
Color
Pink
Material
Manufactured Wood
Mirrored
No
Commercial Use
Yes
Shape
Rectangular Desk
Style
Modern
Assembly Required
Full Assembly Needed
Cabinets Included
No
Weight Capacity
110 lb
Gaming Configuration
No
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Base Material
Metal
Description
Bring this classic style 47-inch pink and gold wood and metal writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 31-inch h x 47-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.