
47" Set Of Two Dark Gray Wood Wall Mounted Floating Shelves
Mfr # 571360
Zoro # G522355234
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Width
47.3 in
Depth
9.8 in
Material
Manufactured Wood
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571360
Zoro #
G522355234
UPC #
-
Country of Origin
Colombia
Dimensions
Height
1.5 in
Width
47.3 in
Depth
9.8 in
Details
Item
Wall Mounted Shelve
Material
Manufactured Wood
Color
Dark Gray
Description
The 47-inch set of two dark gray wood wall mounted floating shelves is a stylish and practical addition to your home decor. Crafted from durable manufactured wood, these shelves offer a robust solution for displaying your favorite items. The dark gray finish adds a modern touch, seamlessly blending with various interior styles. Their transitional design makes them perfect for both contemporary and traditional spaces. With a floating shelf style, they create an illusion of more space while providing functional storage. Ideal for living rooms, bedrooms, or hallways, this set enhances the aesthetic appeal of any room while keeping your belongings organized. Elevate your home with these versatile and elegant wall-mounted shelves. 1.5-inch h x 47.3-inch w x 9.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.