Zoro Homepage

47" Silver And Black Mosaic Glass Framed Accent Mirror

  • Mfr # 543505

  • Zoro # G222344347


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Depth
0.7 in
Material
Glass
Assembly Required
No Assembly Needed
Width
31.5 in
Height
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543505
Zoro #
G222344347
UPC #
-
Country of Origin
China

Dimensions

Depth
0.7 in
Width
31.5 in
Height
47.2 in

Details

Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Commercial Use
No

Description

The carefully crafted 47-inch silver and black mosaic glass framed accent mirror is what you need to add finishing touch to your decor. Framed with geometric shaped glass tiles, this mirror will bring practical application and fashionable design to your space, adding some modern and contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 47.2-inch h x 31.5-inch w x 0.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.