
47" Silver Mirrored Glass and Faux Crystal Seven Drawer Vanity Table
Mfr # 632734
Zoro # G322370949
product price: $1,228.99
/eaKey Features
Depth (in)
17.3 in
Commercial Use
No
Width (in)
47.2 in
Height (in)
31.8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632734
Zoro #
G322370949
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
17.3 in
Width (in)
47.2 in
Height (in)
31.8 in
Details
Commercial Use
No
Color
White
Assembly Required
No Assembly Needed
Item
Vanity Table
Description
Say goodbye to cluttered counters and hello to a streamlined and luxurious beauty routine with our 47-inch silver mirrored glass and faux crystal seven drawer vanity table. Add a touch of modern glam style to your bedroom or dressing area with this fabulous sparkling mirrored vanity table. Complete with a total of sever drawers - three smaller, and four large drawers, this table has lots of storage space for your makeup and accessories so you that you can style and achieve your best look every day. 31.80-inch h x 47.20-inch w x 17.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.