Shop HOMEROOTS
See all product information
Create Account
36" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627372
Zoro # G822908840
product price:Â $1,434.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
627372
Zoro #
G822908840
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
36 in
Height
39.06 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Includes
Sink
Color
White
Base Color
Natural
Countertop Material
Manufactured Wood
Description
The 36-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a seamless blend of modern style and functionality. Crafted from durable manufactured wood, its natural finish brings warmth to any bathroom decor. The ceramic sink in a pristine white adds a clean, elegant touch, ensuring both aesthetic appeal and practicality. Featuring three functional drawers, this vanity provides ample storage for your toiletries and essentials. Each drawer is equipped with soft close glides, promoting quiet usage and longevity. Designed for free-standing standard installation, this vanity easily complements various bathroom layouts while enhancing the overall ambiance of your space. Upgrade your bathroom with a piece that combines sophistication and everyday convenience. 39.06-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.