
47" Silver Mirrored Glass And Faux Crystals Half Circle Cross Leg Console Table
Mfr # 568863
Zoro # G422361236
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.75 in
Overall Width
46.85 in
Assembly Required
Partial Assembly Needed
Overall Height
31.49 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568863
Zoro #
G422361236
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.75 in
Overall Width
46.85 in
Overall Height
31.49 in
Details
Assembly Required
Partial Assembly Needed
Item
Console Table
Application Type
No
Color
Silver
Description
Don't settle for a boring entryway, upgrade your home with our 47-inch silver mirrored glass and faux crystals half circle cross leg console table. Glass reflects light more naturally than other materials, so this sparkly glass top will brighten up any room in your home. Your home will look elegant and pristine with the glass cross leg base of this console table. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 31.49-inch h x 46.85-inch w x 17.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.