Shop HOMEROOTS
See all product information
Create Account
12" Organic Whitewash and Natural Distressed Wood Stacking Milk Crate
Mfr # 471941
Zoro # G222905821
product price:Â
$
28.39
/ea
Key Features
Overall Depth
11.88 in
Overall Length
8.62 in
Overall Height
5-1/4 in
Frame Material
Wood
Type
Desk Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471941
- Zoro #
- G222905821
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 11.88 in
- Overall Length
- 8.62 in
- Overall Height
- 5-1/4 in
Details
- Frame Material
- Wood
- Type
- Desk Organizer
- Drawers
- No
- Color
- White
- Style
- Bohemian
- Item
- Organizers
- Includes
- 1 Piece
Description
Handmade from genuine, sustainably forested wood, this Organic Whitewash and Natural Distressed Wood Stacking Milk Crate is a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a whitewash over natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The box can even be hung on the wall as a shelf or pair together with multiples for an updated modern farmhouse vibe. 5.3" x 11.9" x 8.6"