47" White and Gold Faux Marble and Metal Dining Table
Mfr # 568197
Zoro # G422907991
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Gold, White
Length
27.5 in
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568197
Zoro #
G422907991
UPC #
-
Country of Origin
China
Dimensions
Length
27.5 in
Width
46.8 in
Height
29.5 in
Details
Frame Color
Gold, White
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Item
Dining Tables
Leg Color
Gold
Table Mechanism
Fixed
Leaf Included
No
Leg Type
Four Leg
Mirrored
No
Shape
Rectangular
Style
Contemporary
Tabletop Material
Faux Marble
Purposeful Distressing Type
No Distressing
Frame Material
Metal
Weight Capacity
4 lb
Commercial Use
No
Tabletop Color
White
Description
Give your room the perfect anchor piece with this 47-inch white and gold marble and metal dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the white marble tabletop. The two-tone finish is attractive and fashionable. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5-inch h x 46.8-inch w x 27.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.