Zoro Homepage

47" White and Natural Wood and Solid Wood Frame Console Table

  • Mfr # 654014

  • Zoro # G322371625


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.5 in
Color
White
Application Type
Yes
Overall Width
47 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654014
Zoro #
G322371625
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.5 in
Overall Width
47 in
Overall Height
30 in

Details

Color
White
Item
Console Table
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Transform your home with our elegant and versatile 47-inch white and natural wood and solid wood frame console table. Don't miss out on the perfect finishing touch for your home. This rectangular table has clean lines and plenty of surface area. This table has a top made with white manufactured wood that is known for durability and easy maintenance. The frame of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30.00-inch h x 47.00-inch w x 15.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.