47" White Gold and Silver Ceramic and Stainless Steel Pedestal Base Round Top Dining Table
Mfr # 718896
Zoro # G222912201
product price: $2,732.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Frame Color
Gold, Silver, White
Leg Color
Gold, Silver
Table Mechanism
Fixed
Height
30 in
Leaf Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718896
Zoro #
G222912201
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
47 in
Length
47 in
Details
Frame Color
Gold, Silver, White
Item
Dining Tables
Leg Color
Gold, Silver
Table Mechanism
Fixed
Leaf Included
No
Frame Material
Stainless Steel
Finish
Chrome
Commercial Use
Yes
Leg Type
Pedestal
Style
Contemporary
Tabletop Material
Ceramic
Tabletop Color
White
Shape
Round
Assembly Required
Partial Assembly Needed
Weight Capacity
2 lb
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Mirrored
No
Description
Enjoy making memories around this gorgeous 47-inch white gold and silver ceramic and stainless steel pedestal base round top dining table. The white ceramic top of this table is a nice visual contrast to the high quality, gold and silver stainless steel of the base. The two-tone finish is attractive and fashionable. This table features a pedestal base that adds some depth and interest to your space. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 47.00-inch w x 47.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.