Shop HOMEROOTS
See all product information
Create Account
47" White Wood Lighted Mirrored Dresser
Mfr # 691723
Zoro # G722908254
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Commercial Use
No
Length
53.9 in
Finish
Matte
Hutch Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691723
- Zoro #
- G722908254
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 53.9 in
- Depth
- 15.7 in
- Width
- 47.2 in
Details
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Finish
- Matte
- Hutch Included
- Yes
- Doors Included
- Yes
- Color
- White
- Item
- Dressers
- Dresser Orientation
- Vertical
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Dresser Type
- Standard Dresser
Description
This 47-inch white wood lighted mirrored dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. The white coloration of this piece is neutral and will blend easily with most any decor. 53.90-inch h x 47.20-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.