Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47" White Wood Six Drawer Dresser
Mfr # 714259
Zoro # G322907473
product price:Â $488.99
/eaKey Features
Wood Species
Oak
Commercial Use
No
Felt Lined Drawers
No
Assembly Required
Partial Assembly Needed
Number of Drawers
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714259
- Zoro #
- G322907473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Yes
- Width
- 46.5 in
- Length
- 68.75 in
- Depth
- 16.3 in
Details
- Wood Species
- Oak
- Commercial Use
- No
- Felt Lined Drawers
- No
- Assembly Required
- Partial Assembly Needed
- Number of Drawers
- 6
- Hutch Included
- No
- Dovetail Drawer Joints
- No
- Dresser Type
- Standard Dresser
- Doors Included
- No
- Style
- Modern
- Dresser Orientation
- Vertical
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- White
- Item
- Dressers
- Finish
- Matte
- Capacity
- 20 lb
- Material
- Solid and Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 47-inch white wood six drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 68.75-inch h x 46.50-inch w x 16.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.