Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Espresso Solid Wood Standard Dresser/Chest
Mfr # 318726
Zoro # G722908858
product price:Â $937.99
/eaKey Features
Finish
Natural
Material
Solid Wood
Wood Species
Rubberwood
Depth
17 in
Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318726
- Zoro #
- G722908858
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 17 in
- Length
- 37 in
- Width
- 59 in
Details
- Finish
- Natural
- Material
- Solid Wood
- Wood Species
- Rubberwood
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 8
- Dresser Type
- Standard Dresser
- Commercial Use
- No
- Item
- Dressers
- Dresser Orientation
- Horizontal
- Doors Included
- No
- Color
- Espresso
Description
This dresser is not just a piece of furniture, but a masterpiece of craftsmanship. Its horizontal orientation adds a touch of elegance to any room, while its standard dresser/chest design offers ample storage space for your belongings. Made from high-quality solid wood, this dresser is built to stand the test of time, showcasing its durability and reliability. With a contemporary style, it effortlessly blends with any modern decor, bringing a sense of sophistication to your space. The rich espresso color provides a warm and inviting ambiance, creating a cozy atmosphere. Enhance your living space with this exquisite dresser and experience the perfect blend of style and functionality. 37-inch H x 59-inch W x 17-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.