Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" X 16" Dark Brown Heavy Duty Plastic Rectangular Self Watering Raised Garden Bed

  • Mfr # 569541

  • Zoro # G522329242


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
47.24 in
Application Type
Non-Commercial
Length
15.75 in
Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569541
Zoro #
G522329242
UPC #
-
Country of Origin
Japan

Dimensions

Width
47.24 in
Length
15.75 in
Height
14.17 in

Details

Color
Brown
Application Type
Non-Commercial
Item
Outdoor Planter
Assembly Required
Partial Assembly Needed

Description

If you love gardens but are searching for ease and comfort, this 47-inch x 16-inch dark brown heavy duty plastic rectangular self watering raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of plastic, this solid color planter is ready to let your plants and flowers be the star of the show. Help your favorite plants live longer with this planter, which includes holes for optimal drainage. Perfect for a busy person, this planter has a convenient self-watering feature. This planter is the perfect way to add instant style to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 14.17-inch h x 47.24-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.