
47" X 60" Aqua Cotton Woven Turkish Towel Throw Blanket with Fringe
Mfr # 548871
Zoro # G622885426
product price:Â $47.39
/eaKey Features
Reversible
Yes
Commercial Use
No
Pattern
Solid Color
Embroidered
No
Back Side Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548871
Zoro #
G622885426
UPC #
-
Country of Origin
Turkey
Dimensions
Length
60 in
Width
47 in
Size
Throw
Thickness
0.2 in
Details
Reversible
Yes
Commercial Use
No
Pattern
Solid Color
Embroidered
No
Back Side Color
Aqua
Theme
No Theme
Color
Aqua
Fill Material
No fill
Material
Cotton
Heated
No
Item
Throws & Blankets
Contruction Technique
Woven
Description
This 47-inch x 60-inch aqua cotton woven turkish towel throw blanket with fringe is an essential for any cozy abode. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 60-inch h x 47-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.