47" X 60" Beige Cotton Woven Turkish Towel Throw Blanket with Fringe
- Mfr # 548869
- Zoro # G822885257
product price:Â
$
50.19
/ea
Key Features
Size
Throw
Width
47 in
Length
60 in
Material
Cotton
Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548869
- Zoro #
- G822885257
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- Throw
- Width
- 47 in
- Length
- 60 in
- Thickness
- 0.2 in
Details
- Color
- Beige
- Material
- Cotton
- Item
- Throws & Blankets
- Back Side Color
- Beige
- Heated
- No
- Pattern
- Solid Color
- Fill Material
- No fill
- Theme
- No Theme
- Embroidered
- No
- Contruction Technique
- Woven
- Commercial Use
- No
- Reversible
- Yes
Description
Bring warmth, comfort and style to your space with this 47-inch x 60-inch beige cotton woven turkish towel throw blanket with fringe. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 60-inch h x 47-inch w x 0.2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.