
47" X 60" Blue and Ivory Cotton Woven Striped Throw Blanket with Fringe
Mfr # 548874
Zoro # G422883127
product price:Â $49.39
/eaKey Features
Commercial Use
No
Material
Cotton
Heated
No
Back Side Color
Ivory
Contruction Technique
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548874
Zoro #
G422883127
UPC #
-
Country of Origin
Turkey
Dimensions
Width
47 in
Size
Throw
Length
60 in
Thickness
0.2 in
Details
Commercial Use
No
Material
Cotton
Color
Blue
Heated
No
Back Side Color
Ivory
Contruction Technique
Woven
Item
Throws & Blankets
Theme
No Theme
Embroidered
No
Pattern
Striped
Fill Material
No fill
Reversible
No
Description
This 47-inch x 60-inch blue and ivory cotton woven striped throw blanket with fringe is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 60-inch h x 47-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.