
47" X 60" Blue Cotton Woven Turkish Towel Throw Blanket with Fringe
Mfr # 548872
Zoro # G822883451
product price: $47.39
/eaKey Features
Size
Throw
Width
47 in
Thickness
0.2 in
Theme
No Theme
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548872
Zoro #
G822883451
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
Throw
Width
47 in
Thickness
0.2 in
Length
60 in
Details
Color
Blue
Theme
No Theme
Fill Material
No fill
Reversible
Yes
Embroidered
No
Material
Cotton
Heated
No
Contruction Technique
Woven
Item
Throws & Blankets
Pattern
Solid Color
Back Side Color
Blue
Commercial Use
No
Description
This 47-inch x 60-inch blue cotton woven turkish towel throw blanket with fringe is the perfect accent you've been searching for. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. 60-inch h x 47-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.