Shop HOMEROOTS
See all product information
Create Account
47in Beige Brown and Rust and Black Jute and Wool Blend Upholstered Southwest Distressed Bench
- Mfr # 483750
- Zoro # G923440096
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Bench Pattern
Southwest
Nailhead Trim
Yes
Bench Type
Entryway Bench
Upholstery Color
Beige, Brown, Rust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483750
- Zoro #
- G923440096
- UPC #
- -
- Country of Origin
- India
- Leg Color
- Black
- Bench Pattern
- Southwest
- Nailhead Trim
- Yes
- Bench Type
- Entryway Bench
- Upholstery Color
- Beige, Brown, Rust
- Assembly
- No Assembly Needed
- Finish
- Dark Wood
- Upholstery Material
- Jute, Wool
- Material
- Upholstery
- Upholstered
- Yes
- Hand Crafted
- Yes
- Number of Pieces
- 1
- Weight Capacity
- 300 lbs
- Color
- Black, Brown
- Item
- Benches
- Seat Material
- Upholstery
- Style
- Southwest
- Leg Material
- Solid Wood
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 18 in
- Width
- 47 in
- Size
- 18" x 47" x 16"
Description
Add a good looking decorative accent to your space that is also practical for seating. A black solid wood frame is finished off with a beige, brown, and rust upholstery seat that is the epitome of quality construction and design. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Expertly upholstered with padding and soft jute and wool blend in a southwest pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.