Shop HOMEROOTS
See all product information
Create Account
50in Platinum and Brown Fabric and Wood Upholstered Bench
- Mfr # 642316
- Zoro # G623438706
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Finish
Wood
Shape
Rectangle
Bench Pattern
Solid Color
Upholstery Color
Platinum
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642316
- Zoro #
- G623438706
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 49.6 in
- Overall Depth
- 22 in
- Overall Length
- 23.6 in
Details
- Finish
- Wood
- Shape
- Rectangle
- Item
- Benches
- Bench Pattern
- Solid Color
- Upholstery Color
- Platinum
- Nailhead Trim
- No
- Seat Material
- Solid and Manufactured Wood
- Weight Capacity
- 250 lbs
- Leg Color
- Brown
- Style
- Contemporary
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Polyester
- Color
- Platinum
- Bench Type
- Entryway Bench
- Assembly
- Partial Assembly Needed
- Hand Crafted
- No
- Upholstered
- Yes
- Leg Material
- Manufactured Wood
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown manufactured wood frame is finished off with a platinum solid and manufactured wood seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color polyester, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23.60-inch h x 49.60-inch w x 22.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.