47in Blue And Cream Abstract Design Blue Leg Upholstered Bench
- Mfr # 483464
- Zoro # G023439143
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Size
18" x 47" x 16"
Assembly
No Assembly Needed
Weight Capacity
300 lbs
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483464
- Zoro #
- G023439143
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 18" x 47" x 16"
- Overall Length
- 18 in
- Width
- 47 in
- Overall Depth
- 16 in
Details
- Material
- Upholstery
- Assembly
- No Assembly Needed
- Weight Capacity
- 300 lbs
- Leg Color
- Black
- Leg Material
- Solid Wood
- Color
- Blue
- Seat Material
- Upholstery
- Finish
- Distressed
- Upholstery Material
- 100% Cotton
- Bench Type
- Bedroom Bench
- Item
- Benches
- Style
- Traditional
- Upholstered
- Yes
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Blue, Ivory
- Nailhead Trim
- Yes
Description
Practicality and fashion mix together with this handy 47in blue and cream abstract design blue leg upholstered bench. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.