18in Dark Brown and Brown Solid Wood Accent Cabinet With Two Doors
- Mfr # 727715
- Zoro # G523439186
product price:Â
$
1,971.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Gloss Finish
No
Solid Wood Frame
No
Overall Depth
40 in
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727715
- Zoro #
- G523439186
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 40 in
- Width
- 18 in
- Overall Length
- 32 in
Details
- Lacquered
- No
- Gloss Finish
- No
- Solid Wood Frame
- No
- Item
- Cabinets
- Finish
- Polished
- Material
- Solid Wood
- Weight Capacity
- 300 lbs
- Cabinet Doors
- Yes
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Color
- Brown
- Shelves Included
- Yes
- Assembly
- No Assembly Needed
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Mirrored Finish
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.