47in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718236
- Zoro # G723440043
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Upholstered
No
Weight Capacity
22 lbs
Overall Length
18.5 in
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718236
- Zoro #
- G723440043
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Item
- Benches
- Upholstered
- No
- Weight Capacity
- 22 lbs
- Hand Crafted
- Yes
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Seat Material
- Solid Wood
- Style
- Mid-Century
- Leg Color
- Brown
- Finish
- Oak
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
- Material
- Solid Wood
- Leg Material
- Solid Wood
Dimensions
- Overall Length
- 18.5 in
- Overall Depth
- 13.8 in
- Width
- 47.2 in
Description
Optimize your space and add some charm to your room with the 47-inch brown solid wood storage bench with cabinet. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.50-inch h x 47.20-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.