Shop HOMEROOTS
See all product information
Create Account
47in Classic White XL Floating Wall Shelf
- Mfr # 397789
- Zoro # G523440670
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Includes
1
Width
47.24 in
Number of Shelves
1
Depth
9.06 in
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397789
- Zoro #
- G523440670
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 47.24 in
- Depth
- 9.06 in
Details
- Includes
- 1
- Item
- Wall Mounted Shelves
- Number of Shelves
- 1
- Material
- Solid and Manufactured Wood
- Color
- White
Description
Spruce up your home with the Classic White Extra Long Floating Wall Shelf, a simple design of sheer elegance and sophistication with the ability to elevate your living area or kitchen space. Crafted from mahogany wood and MDF, the all white semi glossy piece makes a statement while also serving as a storage space for your favorite frames, books or dinnerware. This clean-cut uncomplicated design has a crown molding on top creating a sense of depth. 4.72in x 47.24in x 9.06in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.