Shop HOMEROOTS
See all product information
Create Account
47in Cream and Black Cotton Upholstered Geometric Bench
- Mfr # 483751
- Zoro # G723439412
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
100% Cotton
Width
47 in
Leg Material
Solid Wood
Weight Capacity
300 lbs
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483751
- Zoro #
- G723439412
- UPC #
- -
- Country of Origin
- India
- Upholstery Material
- 100% Cotton
- Leg Material
- Solid Wood
- Weight Capacity
- 300 lbs
- Upholstered
- Yes
- Bench Type
- Bedroom Bench
- Seat Material
- Upholstery
- Upholstery Color
- Cream
- Bench Pattern
- Geometric
- Finish
- Textured
- Nailhead Trim
- No
- Assembly
- No Assembly Needed
- Leg Color
- Black
- Item
- Benches
- Material
- Upholstery
- Color
- Cream
Dimensions
- Width
- 47 in
- Overall Depth
- 16 in
- Overall Length
- 18 in
- Size
- 18" x 47" x 16"
Description
Practicality and fashion mix together with this handy 47-inch cream and black cotton upholstered geometric bench. The cream upholstery top of this bench is a nice contrast to the high quality, black solid wood of the base. Expertly upholstered with padding and soft 100% cotton in a geometric pattern, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 47-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.