Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24in Brown Solid Wood Frame Standard Display Stand With Three Shelves
- Mfr # 389732
- Zoro # G223438250
product price:Â
$
1,879.99
/ea
Key Features
Color
Brown
Mirrored Finish
No
Cabinet Doors
Yes
Overall Length
73 in
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389732
- Zoro #
- G223438250
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Item
- Cabinets
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Lacquered
- No
- Material
- Solid Wood
- Number of Cabinets
- 1
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Shape
- Corner
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Glass Doors
- No
- Weight Capacity
- 17.13 lbs
- Cabinet Type
- Display Stand
- Finish
- Polished
Dimensions
- Overall Length
- 73 in
- Size
- 73" x 24" x 17"
- Overall Depth
- 17 in
- Width
- 24 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24in brown solid wood frame standard display stand with three shelves. Its a high quality piece, made from premium grade solid poplar wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 73in H x 24in W x 17in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.