47in Cream Textural Boho Stripe Black Leg Upholstered Bench
- Mfr # 483748
- Zoro # G523439391
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Size
18" x 47" x 16"
Hand Crafted
No
Width
47 in
Leg Material
Solid Wood
Bench Type
Bedroom Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483748
- Zoro #
- G523439391
- UPC #
- -
- Country of Origin
- India
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Bench Type
- Bedroom Bench
- Leg Color
- Black
- Material
- Upholstery
- Color
- Cream
- Finish
- Textured
- Assembly
- No Assembly Needed
- Bench Pattern
- Striped
- Item
- Benches
- Nailhead Trim
- Yes
- Seat Material
- Upholstery
- Upholstery Material
- 100% Cotton
- Upholstery Color
- Cream
- Weight Capacity
- 300 lbs
- Upholstered
- Yes
Dimensions
- Size
- 18" x 47" x 16"
- Width
- 47 in
- Overall Depth
- 16 in
- Overall Length
- 18 in
Description
Practicality and fashion mix together with this handy 47in cream textural boho stripe black leg upholstered bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Textural and fabulous, this earthy design bench is a great addition to most any room in your home. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.