48" Beige and Black Cabinet Open And Enclosed Storage TV Stand

  • Mfr # 546401

  • Zoro # G522364649


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
47.6 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546401
Zoro #
G522364649
UPC #
-
Country of Origin
Colombia

Dimensions

Width
47.6 in
Height
19 in
Depth
14 in

Details

Material
Manufactured Wood
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
TV Stand

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 48-inch beige and black open and enclosed storage TV stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features both concealed and open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19-inch H x 47.6-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.