Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" Light Gray Linen Blend Modular Sofa
- Mfr # 714572
- Zoro # G522909598
product price:Â
$
785.99
/ea
Key Features
Width
80 in
Shape
Rectangular
Length
23.2 in
Material
Solid and Manufactured Wood
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714572
- Zoro #
- G522909598
- UPC #
- -
- Country of Origin
- China
- Color
- Light Gray
- Item
- Sofas
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Type
- Sofa
- Upholstered
- Yes
- Seating Capacity
- 2
- Capacity
- 400 lb
- Style
- Modern
- Commercial Use
- Yes
- Assembly Required
- Partial Assembly Needed
- Sleeper Sofa
- No
- Upholstery Material
- Linen Blend
- Hand Crafted
- Yes
- Recliner
- No
- Sofa Design
- Modular
- Finish
- Matte
Dimensions
- Width
- 80 in
- Length
- 23.2 in
- Depth
- 40 in
Description
Add an air of fashion to your space with this fabulous 80-inch light gray linen blend modular sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 23.20-inch h x 80.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.