Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" Black And Dark Brown Faux Leather Loveseat

  • Mfr # 530611

  • Zoro # G022359558


product price: $1,239.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Width (in)
48 in
Assembly Required
Partial Assembly Needed
Height (in)
42 in
Depth (in)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530611
Zoro #
G022359558
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
48 in
Height (in)
42 in
Depth (in)
37 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Love Seat
Color
Black

Description

With its sleek black faux leather upholstery, this 48-inch loveseat exudes modern elegance. Crafted from durable solid wood, this piece is built to last. Its rich black hue adds a touch of sophistication to any living space. The compact design makes it a versatile choice for cozy corners or small rooms. Upgrade your home decor with this chic and timeless loveseat that effortlessly complements a wide range of interior styles. 42-inch H x 48-inch W x 37-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.