48" Black And Natural Metal and Wood Adjustable Four Tier Bookcase
Mfr # 486305
Zoro # G822908000
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Room Divider
No
Type
Standard
Commercial Use
Yes
Color
Black, Natural
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486305
Zoro #
G822908000
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17 in
Size
H x W x D
Height
48 in
Width
32 in
Details
Room Divider
No
Type
Standard
Commercial Use
Yes
Color
Black, Natural
Frame Material
Metal
Back Panel
No
Bookcase Orientation
Vertical
Shelf Adjustments
Yes
Number of Shelf Tiers
4
Shelves
Yes
Purposeful Distressing Type
No Distressing
Shelf Capacity
22 lb
Material
Manufactured Wood
Finish
Matte
Assembly
Full Assembly Needed
Number of Drawers
No
Item
Bookcases
Load Capacity (Lb.)
22 lb
Description
Sturdy and built to last, this 48-inch black and natural metal and wood adjustable four tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 48-inch h x 32-inch w x 17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.