Shop HOMEROOTS
See all product information
Create Account
71" Brown and Black Solid Wood Nine Tier Etagere Bookcase
Mfr # 286405
Zoro # G722907318
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
12 in
Height
71 in
Width
32 in
Shelf Capacity
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286405
- Zoro #
- G722907318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 12 in
- Height
- 71 in
- Width
- 32 in
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Brown and Black
- Shelf Capacity
- 30 lb
- Commercial Use
- No
- Finish
- Coated
- Material
- Solid Wood
- Number of Drawers
- No
- Back Panel
- No
- Shelf Adjustments
- No
- Assembly
- Full Assembly Needed
- Room Divider
- No
- Number of Pieces Included In Set
- 1
- Shelves
- Yes
- Frame Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Load Capacity (Lb.)
- 30 lb
- Number of Shelf Tiers
- 9
Description
Super versatile, the 71-inch brown and black solid wood nine tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 9 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 71-inch H x 32-inch W x 12-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.