
48" Black Clear and Gold Wood Acrylic and Stainless Steel Writing Desk With Two Drawers
Mfr # 543747
Zoro # G922346924
original price:Â $1,141.99 , new price: $1,027.99 , 9 percent off
new price:Â $1,027.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
48 in
Finish
Glossy
Material
Manufactured Wood
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
543747
Zoro #
G922346924
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
31 in
Height Adjustable
No
Size
Medium
Details
Type
Writing Desk
Item
Desks
Finish
Glossy
Material
Manufactured Wood
Assembly
Partial Assembly Needed
Commercial Use
No
Assembly Required
Partial Assembly Needed
Base Material
Acrylic, Stainless Steel
Assembled/Unassembled
Unassembled
Weight Capacity
160 lb
Cabinets Included
No
Gaming Configuration
No
Style
Modern
Color
Black
Shape
Rectangular Desk
Reversible Orientation
No
Mirrored
No
Purposeful Distressing Type
No Distressing
Description
This 48-inch black clear and gold wood acrylic and stainless steel writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workstation. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 31-inch h x 48-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.