Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7610SE
- Zoro # G323433421
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Features
Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Assembly
Partially Assembled
Overall Width
36 in
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7610SE
- Zoro #
- G323433421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Tabletop Thickness
- 2 1/2 in
- Overall Height
- 25 1/2 in
- Overall Depth
- 20 in
- Fits Chest Size
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Tabletop Material
- Polyethylene
- Features
- Adequate knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Frame Color
- Seagrass
- Tabletop Color
- Seagrass
- Support Style
- Bolt to Wall
- Product Type
- Wall-Mount Desk
- Model Name
- Endurance(TM) Wall Mount Laminate Desk
- Item
- Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Polyethylene
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.