Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Black Wood Octagon Solid Coffee Table
- Mfr # 393173
- Zoro # G122833040
product price:Â
$
2,246.99
/ea
Key Features
Shape
Octagon
Width
48 in
Length
48 in
Height
15 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393173
- Zoro #
- G122833040
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 15 in
Details
- Item
- Coffee Tables
- Shape
- Octagon
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Material
- Wood
- Leg Type
- Solid
- Leg Color
- Black
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Weight Capacity
- 150 lb
- Commercial Use
- No
- Wheels Included
- No
- Coffee Table Type
- Coffee Table
- Queen Anne Legs
- No
- Hand Crafted
- No
Description
This stylish 48-inch black wood octagon solid coffee table is not only practical, but good looking and built to last. This table is made from manufactured wood in a black color throughout the base and top. This octagon table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 15-inch h x 48-inch w x 48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.