Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chestnut Italian Leather Power Reclining U Shaped ten Piece Corner Sectional With Console
- Mfr # 632584
- Zoro # G823438353
product price:Â
$
18,961.99
/ea
Key Features
Recline
Yes
Color
Silver
Reclining Type
Power - Push Button
Sectional Type
Corner Sectional
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632584
- Zoro #
- G823438353
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Color
- Silver
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Upholstery Material
- Italian Leather
- Capacity
- 8
- Shape
- U Shaped
- Material
- Steel
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Sectional Orientation
- Symmetrical
- Finish
- Unfinished
- Sectional Design
- Reclining
- Item
- Sectionals
- Style
- Modern
- Number of Pieces
- 10
- Upholstery Color
- Chestnut
Dimensions
- Width
- 161 in
- Length
- 39 in
- Depth
- 138 in
Description
An interior designer's dream, this buttery soft high-grade leather chestnut italian leather power reclining u shaped ten piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 161-inch w x 138-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.